Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This NAS Type C screw machine length drill bit is made of high speed steel and has a 0.0595 inch diameter shank. It is designed for use with stainless steel, titanium. This 380 series screw machine length drill bit has wire measurements. It has a 1.625 inch length. Plus it has two ⅝ inch spiral flutes, a straight shank, and left hand cutting direction.
Spécifications techniques
ItemScrew Machine Length Drill
Decimal Equivalent0.0595 in
Material - MachiningHigh Speed Steel
Drill Bit Point Angle135 Degrees
Flute TypeSpiral
Flute Length5/8 in
Spiral DirectionLeft Hand
Shank Dia.0.0595 in
Overall Length1.625 in
Drill Bit GroupingIndividual
Material Grade - MachiningNAS Type C
List Number380A
Drill Bit Size#53
Measurement SystemWire
Finish - MachiningBlack Oxide
Drill Bit Point TypeNot Split Point
Number of Flutes2
Cutting DirectionLeft Hand
Shank Type - MachiningStraight
Shank Length1 in
Drill Length ClassScrew Machine Length
Series380
Primary Material ApplicationStainless Steel, Titanium
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca