!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, 11.4MM DRILL BIT SIZE, 102MM OVERALL L

SCREW MACHINE DRILL BIT, 11.4MM DRILL BIT SIZE, 102MM OVERALL L

OSG

SCREW MACHINE DRILL BIT, 11.4MM DRILL BIT SIZE, 102MM OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, 11.4MM DRILL BIT SIZE, 102MM OVERALL L

SCREW MACHINE DRILL BIT, 11.4MM DRILL BIT SIZE, 102MM OVERALL L

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSGHP243-4488
  • Mfr. Model # HP243-4488
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This screw machine drill bit is made of carbide and has a 12mm diameter shank. It is designed for use with all materials. This HY-PRO CARB series screw machine length drill bit has a WD1 finish, and has decimal inch, metric measurements. It is non-coolant through with a 102mm length. Plus it has one 55mm flutes, a right hand cutting direction, and 140 Degrees drill point.

Technical Specs

  • ItemScrew Machine Drill
  • Decimal Equivalent0.4488 in
  • Material - MachiningCarbide
  • Drill Bit Point Angle140 Degrees
  • Number of Flutes2
  • Cutting DirectionRight Hand
  • Shank Length47 mm
  • Depth:Dia. Ratio3xD
  • Coolant FedNon-Coolant Through
  • SeriesHY-PRO CARB
  • Web ThinningR-Thinned
  • List NumberHP243
  • Drill Bit Size 11.4 mm
  • Measurement System Decimal Inch, Metric
  • Finish - Machining WD1
  • Drill Bit Point Type R Thinning Point
  • Flute Length 55 mm
  • Shank Dia. 12 mm
  • Overall Length 102 mm
  • Drill Length Class Screw Machine Length
  • Drill Bit Grouping Individual
  • Drill Diameter Tolerance +0.007/+0.025 mm
  • Primary Material Application All Materials

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list