!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, #39 DRILL BIT SIZE, 13/16 IN FLUTE L, 1 13/16 IN L

SCREW MACHINE DRILL BIT, #39 DRILL BIT SIZE, 13/16 IN FLUTE L, 1 13/16 IN L

OSG

SCREW MACHINE DRILL BIT, #39 DRILL BIT SIZE, 13/16 IN FLUTE L, 1 13/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, #39 DRILL BIT SIZE, 13/16 IN FLUTE L, 1 13/16 IN L

SCREW MACHINE DRILL BIT, #39 DRILL BIT SIZE, 13/16 IN FLUTE L, 1 13/16 IN L

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG10099505
  • Mfr. Model # 10099505
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This high-performance screw machine drill bit is made of cobalt and has a 3/16 inch diameter, 37mm long shank. It is for use with steel, tool and die steel. This EX-Gold series screw machine length drill bit has a TiN finish, and has wire measurements. It is non-coolant through and has a 130 Degrees drill bit point, with a 1 13/16 inch length. Plus it has two 13/16 inch spiral flutes, a straight shank, and 130 Degrees notched point drill point.

Technical Specs

  • ItemScrew-Machine Length Drill Bit
  • Decimal Equivalent0.0995
  • Material - MachiningCobalt
  • Drill Bit Point Angle130 Degrees
  • Flute TypeSpiral
  • Flute Length13/16 in
  • Cutting DirectionRight Hand
  • Shank Dia.3/16 in
  • Overall Length1 13/16 in
  • Drill Length ClassScrew Machine Length
  • Drill Bit GroupingIndividual
  • StandardsNot Rated
  • Material Grade - MachiningHigh Performance
  • Primary Material Application ISO CodeM, N, P
  • Drill Bit Size #39
  • Measurement System Wire
  • Finish - Machining TiN
  • Drill Bit Point Type Notched Point
  • Number of Flutes 2
  • Maximum Drilling Depth 13/16 in
  • Shank Type - Machining Straight
  • Shank Length 37.00 mm
  • Depth:Dia. Ratio 3xD
  • Coolant Fed Non-Coolant Through
  • Series EX-Gold
  • Drill Diameter Tolerance +0.000 mm/-0.014 mm
  • Primary Material Application Steel, Tool and Die Steel
  • List Number 1000
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list