MACHINE SCREW, M3 THREAD, 30MM L, 18-8 SS, PLAIN FINISH, FILLISTER, PHILLIPS, 100 PK
MACHINE SCREW, M3 THREAD, 30MM L, 18-8 SS, PLAIN FINISH, FILLISTER, PHILLIPS, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This machine screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 7985H, DIN EN ISO 7045 dimensional standards.
Technical Specs
Item Machine Screw
Material 18-8 Stainless Steel
Drive Phillips
Fastener Length 30 mm
Head Height 2.4 mm
Dimensional Standards DIN 7985H, DIN EN ISO 7045
Maximum Head Width 6 mm
Minimum Head Height 2.4 mm
Thread Style Fully Threaded
Thread Type Coarse
Thread Pitch 0,5 mm
Head Type Fillister
Finish Bright (Uncoated)
Thread Size M3
Head Width 6 mm
Drive Size 3 mm
Type Standard Machine Screw
Maximum Head Height 2.4 mm
System of Measurement Metric
Thread Direction Right Hand
Screw Size M3
Country of Origin Varies
(subject to change)