SCREW ANCHOR, 1¾ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, HEX, STEEL, 50 PK
SCREW ANCHOR, 1¾ IN OVERALL L, ⅜ IN DIA, STEEL, ZINC PLATED, HEX, STEEL, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screw anchor is made of case hardened steel and has a zinc-plated finish. It meets the standards for ICC-ES ESR-2713 industry standards. This screw anchor is designed for use with concrete.
Technical Specs
Item Screw Anchor
Overall Length 1 3/4 in
Drive Type External Hex
Finish Zinc-Plated
Removable Removable
Drill Bit Size 3/8 in
System of Measurement Inch
Maximum Ultimate Shear Strength 8,240 lb
Minimum Installation Depth 2 in
Edge Distance 1 3/4 in
ICC Approved for Un-Cracked Concrete No
Seismic Approved No
Anchor Diameter 3/8 in
Head Type Hex
Material Steel
Material Grade/Class Case Hardened
Compatible Material Concrete
Screw Anchor Type Concrete Screw Anchor
Maximum Material Thickness 1/4 in
Maximum Ultimate Tension Strength 4,248 lb
Body Length 1 3/4 in
ICC Approved for Cracked Concrete No
Industry Standards ICC-ES ESR-2713
Country of Origin Varies
(subject to change)
Alternate Products
ITW BUILDEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,424.79 per 1000
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.74
/ pkg.
Related Products
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.97
/ each