Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This screw anchor is made of case hardened steel and has a zinc-plated finish. It comes in a 10-pack and meets the standards for ICC-ES ESR-2713 industry standards. This screw anchor is designed for use with concrete.
Spécifications techniques
ItemScrew Anchor
Overall Length4 in
Drive TypeExternal Hex
FinishZinc-Plated
RemovableRemovable
Drill Bit Size5/8 in
System of MeasurementInch
Maximum Ultimate Tension Strength4,689 lb
Body Length4 in
ICC Approved for Cracked ConcreteNo
Industry StandardsICC-ES ESR-2713
Anchor Diameter5/8 in
Head TypeHex
MaterialSteel
Material Grade/ClassCase Hardened
Compatible MaterialConcrete
Screw Anchor TypeConcrete Screw Anchor
Maximum Ultimate Shear Strength12,147 lb
Minimum Installation Depth2 in
Edge Distance1 3/4 in
ICC Approved for Un-Cracked ConcreteNo
Seismic ApprovedNo
Pays d’origineVaries
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
: 58,34 $
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: