CONCRETE ANCHOR SCREW, 4 IN OVERALL L, ¼ IN DIA, STAINLESS STEEL, HEX, 100 PK
CONCRETE ANCHOR SCREW, 4 IN OVERALL L, ¼ IN DIA, STAINLESS STEEL, HEX, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This concrete anchor screw is made of 410 stainless steel and has a silver ruspert finish. This concrete anchor screw is designed for use with concrete.
Technical Specs
Item Concrete Anchor Screw
Overall Length 4 in
Drive Type External Hex
Finish Silver Ruspert
Removable Removable
Drill Bit Size 3/16 in
System of Measurement Inch
Maximum Ultimate Shear Strength 760 lb
Minimum Installation Depth 1 in
ICC Approved for Cracked Concrete No
Seismic Approved No
Anchor Diameter 1/4 in
Head Type Hex
Material Stainless Steel
Material Grade/Class 410
Compatible Material Concrete
Screw Anchor Type Concrete Screw Anchor
Maximum Material Thickness 3 in
Maximum Ultimate Tension Strength 600 lb
Body Length 4 in
ICC Approved for Un-Cracked Concrete No
Country of Origin Varies
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$168.05
/ pkg.
Related Products
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.34
/ each