!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW ANCHOR,STEEL,3INL100

SCREW ANCHOR,STEEL,3INL100

DEWALT

SCREW ANCHOR,STEEL,3INL100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW ANCHOR,STEEL,3INL100

SCREW ANCHOR,STEEL,3INL100

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.41 / each

EHC: EHC :
Min Qty 100 = $141.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDPFM1411100R
  • Mfr. Model # PFM1411100
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • ItemScrew Anchor
  • Screw Size3 in
  • Thread Length2 1/2 in
  • Head Width0.438 in
  • Drive TypeExternal Hex
  • FinishZinc Plated
  • RemovableRemovable
  • Drill Bit Size1/4 in
  • System of MeasurementInch
  • Maximum Material ThicknessNot Applicable
  • Body Length3 in
  • ICC Approved for Cracked ConcreteYes
  • Industry StandardsICC-ES AC193
  • Seismic ApprovedYes
  • Anchor Diameter 1/4 in
  • Overall Length 3 in
  • Head Type Hex
  • Head Height 0.33 in
  • Material Steel
  • Material Grade/Class Grade SW
  • Compatible Material Concrete
  • Screw Anchor Type Concrete Screw Anchor
  • Includes Not Applicable
  • Minimum Installation Depth 1 in
  • Edge Distance 1 1/2 in
  • ICC Approved for Un-Cracked Concrete Yes
  • Material Quality Standards ACI 355.2, ASTM E488
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list