!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE ANCHOR SCREW, 4 IN OVERALL L, ¼ IN DIA, STEEL, BLUE RUSPERT, 100 PK

CONCRETE ANCHOR SCREW, 4 IN OVERALL L, ¼ IN DIA, STEEL, BLUE RUSPERT, 100 PK

APPROVED VENDOR

CONCRETE ANCHOR SCREW, 4 IN OVERALL L, ¼ IN DIA, STEEL, BLUE RUSPERT, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE ANCHOR SCREW, 4 IN OVERALL L, ¼ IN DIA, STEEL, BLUE RUSPERT, 100 PK

CONCRETE ANCHOR SCREW, 4 IN OVERALL L, ¼ IN DIA, STEEL, BLUE RUSPERT, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.34 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP31JC40
  • Mfr. Model # U70526.025.0400
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This concrete anchor screw is made of case hardened steel and has a blue ruspert finish. This concrete anchor screw is designed for use with concrete.

Technical Specs

  • ItemConcrete Anchor Screw
  • Overall Length4 in
  • Drive TypePhillips
  • FinishBlue Ruspert
  • RemovableRemovable
  • Drill Bit Size3/16 in
  • System of MeasurementInch
  • Body Length4 in
  • ICC Approved for Un-Cracked ConcreteNo
  • Anchor Diameter 1/4 in
  • Head Type Flat
  • Material Steel
  • Material Grade/Class Case Hardened
  • Compatible Material Concrete
  • Screw Anchor Type Concrete Screw Anchor
  • Tip Type Self-Tapping
  • ICC Approved for Cracked Concrete No
  • Seismic Approved No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list