!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRAPER, STAINLESS STEEL BLADE, WOOD HANDLE, STIFF, STRAIGHT BLADE, 3 IN

SCRAPER, STAINLESS STEEL BLADE, WOOD HANDLE, STIFF, STRAIGHT BLADE, 3 IN

KRAFT TOOL

SCRAPER, STAINLESS STEEL BLADE, WOOD HANDLE, STIFF, STRAIGHT BLADE, 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRAPER, STAINLESS STEEL BLADE, WOOD HANDLE, STIFF, STRAIGHT BLADE, 3 IN

SCRAPER, STAINLESS STEEL BLADE, WOOD HANDLE, STIFF, STRAIGHT BLADE, 3 IN

KRAFT TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35EM45
  • Mfr. Model # DW035
  • UNSPSC # 27112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Product Details

This scraper has a width of 3 inch, and a length of 4½ inch. The wood handle is 4¾ inch long and has a hammer end, tapered style/type. It features hang hole. In addition, it is made of stainless steel, plus it is not non-sparking.

Technical Specs

  • ItemScraper
  • Blade FlexibilityStiff
  • Blade MaterialStainless Steel
  • Blade Width3 in
  • Handle Length4 3/4 in
  • Handle StyleHammer End, Tapered
  • Product TypeScraper
  • Retractable BladeNot Retractable
  • Non-Sparking StatusNot Non-Sparking
  • Blade Edge Type Bevel
  • Blade Length 4 1/2 in
  • Blade Shape Straight
  • Features Hang Hole
  • Handle Material Wood
  • Overall Length 9 1/4 in
  • Replaceable Blade Blade Not Replaceable
  • Tang Type Half
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list