!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRAIN SCOOP, LONG HANDLE, SZ 12, HANDLE 48 IN, BLADE 10-1/2 X 15 IN, ASH/ALUMINUM

GRAIN SCOOP, LONG HANDLE, SZ 12, HANDLE 48 IN, BLADE 10-1/2 X 15 IN, ASH/ALUMINUM

PRACTICA

GRAIN SCOOP, LONG HANDLE, SZ 12, HANDLE 48 IN, BLADE 10-1/2 X 15 IN, ASH/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRAIN SCOOP, LONG HANDLE, SZ 12, HANDLE 48 IN, BLADE 10-1/2 X 15 IN, ASH/ALUMINUM

GRAIN SCOOP, LONG HANDLE, SZ 12, HANDLE 48 IN, BLADE 10-1/2 X 15 IN, ASH/ALUMINUM

PRACTICA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARBAG12L
  • Mfr. Model # BAG12L
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 551
  • Shipping Weight 3.712 lbs

Product Details

This size 12 long-handled grain scoop has a 48-inch natural finish varnished ash handle and a 10.5 x 15-inch aluminum scoop blade. It is lightweight and is perfect for scooping grain, seed, feed, fertilizers and other granulated materials.

Technical Specs

  • ItemGrain Scoop
  • Blade MaterialAluminum
  • Blade Width15 in
  • Handle MaterialVarnished Ash
  • Overall Length167.64 cm
  • Product Type Scoop Shovel
  • Blade Length 10 1/2 in
  • Handle Type Straight
  • Handle Length 48 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list