!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCKT STORAGE BX,14-1/4INX6-1/2INX2-5/8IN

SCKT STORAGE BX,14-1/4INX6-1/2INX2-5/8IN

WESTWARD

SCKT STORAGE BX,14-1/4INX6-1/2INX2-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCKT STORAGE BX,14-1/4INX6-1/2INX2-5/8IN

SCKT STORAGE BX,14-1/4INX6-1/2INX2-5/8IN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35XR68
  • Mfr. Model # 35XR68
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • ItemTool Box
  • Lid StyleHinged
  • Overall Depth6 1/2 in
  • MaterialSteel
  • Total Storage Capacity206 cu in
  • StackableNot Stackable
  • Number of Dividers0
  • Number of Drawers0
  • Number of Trays0
  • IncludesNot Applicable
  • Includes CastersCasters Not Included
  • Part of a Modular SystemNot Part of a Modular System
  • Body FinishPowder Coated
  • Includes KeysKeys Not Included
  • Interior Height2 1/2 in
  • Number of Handles0
  • Colour Red
  • Total Load Capacity 7 lb
  • Overall Height 2 5/8 in
  • Overall Width 14 1/4 in
  • Number of Compartments 1
  • Locking System None
  • Number of Boxes 1
  • Closure Type Latch
  • Series Tool Organizers
  • Compatible Modular System Not Applicable
  • Features Keeps Sockets Organized, Lockable Latches, Resists Scratches and Corrosion
  • Includes Drawers Drawers Not Included
  • Body Gauge 20 ga
  • Interior Depth 5 7/8 in
  • Interior Width 14 in
  • Number of Keys Included 0
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list