!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCKT ST MET 3/8IN DR 6PT IM

SCKT ST MET 3/8IN DR 6PT IM

GRAY TOOLS

SCKT ST MET 3/8IN DR 6PT IM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCKT ST MET 3/8IN DR 6PT IM

SCKT ST MET 3/8IN DR 6PT IM

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT29622
  • Mfr. Model # 29622
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 292
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemMetric Deep Impact Socket Set
  • Deep Socket Count/Style(12) 6-Point
  • Flex Socket Count/Style(12) 6-Point
  • Socket Size Range8 to 19 mm
  • Drive Size3/8 in
  • Socket Shape6-Point
  • FinishBlack Oxide
  • Includes Socket BitsNo
  • Impact RatedYes
  • Non-SparkingNo
  • StandardsANSI B107.2
  • Container FeaturesSocket Rail
  • Includes(1) Socket Rail
  • Standard Socket Count/Style None
  • Deep Socket Style/Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 9 mm, Deep 6-Point: 8 mm
  • Flex Socket Style/Size None
  • Drive Type Square
  • Measurement Type Metric
  • Tether Ready No
  • Includes Drive Tools No
  • Includes Wrenches No
  • Insulated No
  • Number of Pieces 12
  • Container Type Socket Rail
  • Container LxWxH 12 in x 3 in x 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list