!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRACKET, SCBA, 4X20½X4⅛ IN, STEEL, YLW, 5¼ IN, FOR 30-MIN HIGH-PRESSURE CYLINDER

BRACKET, SCBA, 4X20½X4⅛ IN, STEEL, YLW, 5¼ IN, FOR 30-MIN HIGH-PRESSURE CYLINDER

ALLEGRO

BRACKET, SCBA, 4X20½X4⅛ IN, STEEL, YLW, 5¼ IN, FOR 30-MIN HIGH-PRESSURE CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRACKET, SCBA, 4X20½X4⅛ IN, STEEL, YLW, 5¼ IN, FOR 30-MIN HIGH-PRESSURE CYLINDER

BRACKET, SCBA, 4X20½X4⅛ IN, STEEL, YLW, 5¼ IN, FOR 30-MIN HIGH-PRESSURE CYLINDER

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO4111-05
  • Mfr. Model # 4111-05
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 964
  • Shipping Weight 4.2 lbs

Product Details

This deluxe self-contained breathing apparatus bracket measures 4 width x 20 1/2 height x 4 1/8 inch depth. It is made of steel and comes in yellow. The bracket includes a 5 1/4 inch clip and is designed for use with a 30-minute high-pressure cylinder. It has been coated with a thermoplastic material that helps prevent rusting and damage to the self-contained breathing apparatus cylinders.

Technical Specs

  • ItemSCBA Bracket
  • For Use With30 Minute HP Cylinder
  • System TypeSCBA System
  • MaterialSteel
  • Length20 1/2 in
  • StandardsFits (30) Minute/High Pressure Cylinder
  • Accessory Type SCBA Bracket
  • Includes 5-1/4 in Clip
  • Compatible with Brand Universal
  • Height 20 1/2 in
  • Width 4 in
  • Colour Yellow
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list