!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-CONTAINED BREATHING APPARATUS, AL/KEVLAR, NIOSH, 2216 PSI, FOR 30-MIN CYLINDER

SELF-CONTAINED BREATHING APPARATUS, AL/KEVLAR, NIOSH, 2216 PSI, FOR 30-MIN CYLINDER

SCOTT

SELF-CONTAINED BREATHING APPARATUS, AL/KEVLAR, NIOSH, 2216 PSI, FOR 30-MIN CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-CONTAINED BREATHING APPARATUS, AL/KEVLAR, NIOSH, 2216 PSI, FOR 30-MIN CYLINDER

SELF-CONTAINED BREATHING APPARATUS, AL/KEVLAR, NIOSH, 2216 PSI, FOR 30-MIN CYLINDER

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,463.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCTAPI452001000101
  • Mfr. Model # API452001000101
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

This Air-Pak 75i self-contained breathing apparatus has an aluminum backframe and a Kevlar harness. It meets the NIOSH standard and has 2216 pounds per square inch pressure. The assembly is suitable for use with a 30-minute low-pressure cylinder. It includes a gauge console, a mask-mounted regulator, and an E-Z Flo Vibralert regulator.

Technical Specs

  • ItemSCBA Backframe Assembly
  • Compatible with BrandScott
  • Backframe MaterialAluminum
  • Harness MaterialKevlar(R)
  • Includes Backframe/Harness, Gauge, Mask-Mounted Regulator
  • System Type SCBA System
  • Cylinder Pressure 2,216 psi
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list