!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHOP SAW, CORDED, SINGLE, 4 HP, 120V AC, 15A, CIRCULAR, AL/PC, 14 IN DIA, 1300 RPM, 1 IN ARBOUR

CHOP SAW, CORDED, SINGLE, 4 HP, 120V AC, 15A, CIRCULAR, AL/PC, 14 IN DIA, 1300 RPM, 1 IN ARBOUR

DEWALT

CHOP SAW, CORDED, SINGLE, 4 HP, 120V AC, 15A, CIRCULAR, AL/PC, 14 IN DIA, 1300 RPM, 1 IN ARBOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHOP SAW, CORDED, SINGLE, 4 HP, 120V AC, 15A, CIRCULAR, AL/PC, 14 IN DIA, 1300 RPM, 1 IN ARBOUR

CHOP SAW, CORDED, SINGLE, 4 HP, 120V AC, 15A, CIRCULAR, AL/PC, 14 IN DIA, 1300 RPM, 1 IN ARBOUR

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,026.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW872
  • Mfr. Model # DW872
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.15 lbs

Product Details

This single-phase 4 HP corded chop saw is made of cast aluminum and operates at 120V AC/15A. It has a circular cutting blade of 14-inch diameter, a blade speed of 1300 RPM, a one-inch round arbour, and a mitre angle ranging from 0 to 45 degrees right. The blade cuts the metal of a 4¼ x 7 inches rectangle, 5 3/16-inch round, and 4¾-inch square.

Technical Specs

  • ItemChop Saw
  • Primary Saw ApplicationMetal
  • Cutting Blade TypeCircular Saw Blade
  • Tool StyleBenchtop/Stand
  • Current15 A
  • Arbor Size1 in
  • Mitre Angle Range0 Degrees to 45 Degrees Right
  • Rectangle Cut Capacity @ 0 Deg.4 1/4 in x 7 in
  • Square Cut Capacity @ 0 Deg.4 3/4 sq in
  • Phase1
  • Voltage120V AC
  • Guard TypePivoting
  • Power Source Corded
  • Metal Saw Type Chop Saw
  • Blade Dia. 14 in
  • Max. Blade Speed 1,300 RPM
  • Horsepower 4 hp
  • Arbor Shape Round
  • Round Cut Capacity @ 0 Deg. 5 3/16 in
  • Rectangle Cut Capacity @ 45 Deg. 6 1/2 in x 4 1/2 in
  • Handle Type Horizontal D
  • Tool Weight 47 lb
  • Includes 14 in Carbide Tipped Blade, Wrench, Vertical Clamp
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list