!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ES10 SERIES HAND SANITIZER, CLEAR, 1,200 ML, FRAGRANCE-FREE, 2 PK

ES10 SERIES HAND SANITIZER, CLEAR, 1,200 ML, FRAGRANCE-FREE, 2 PK

PURELL

ES10 SERIES HAND SANITIZER, CLEAR, 1,200 ML, FRAGRANCE-FREE, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ES10 SERIES HAND SANITIZER, CLEAR, 1,200 ML, FRAGRANCE-FREE, 2 PK

ES10 SERIES HAND SANITIZER, CLEAR, 1,200 ML, FRAGRANCE-FREE, 2 PK

PURELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.18 / CASE of 2

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ835102CAN00
  • Mfr. Model # 8351-02-CAN00
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

This clear ES10 series sanitizer is unscented and features dye-free, for use in hospitals, green-certified, dye-free, fragrance-free 70% ethyl alcohol foam formulation, enhanced with a nourishing blend of four different skin conditioners that are clinically proven to help maintain skin health, made with our high-quality ethyl alcohol and manufactured according to strict safety and quality standards, cradle to cradle certified. ecologo ul 2783. usda certified biobased product.

Technical Specs

  • ItemSanitizer
  • FormulaEthyl Alcohol
  • FragranceUnscented
  • Requires DispenserDispenser Not Required
  • Manufacturer Dispenser Part NumberES10 Touch-Free Hand Sanitizer Dispensers
  • Product TypeHand Sanitizer
  • Ligature ResistantNot Ligature Resistant
  • FeaturesDye-Free, For Use in Hospitals, Green-certified, dye-free, fragrance-free 70% ethyl alcohol foam formulation, enhanced with a nourishing blend of four different skin conditioners that are clinically proven to help maintain skin health, Made with our high-quality ethyl alcohol and manufactured according to strict safety and quality standards,Cradle to Cradle Certified(R). ECOLOGO UL 2783. USDA Certified Biobased Product.
  • Form Foam
  • Container Size 1,200 mL
  • Hygiene Properties Fragrance-Free
  • Series ES10
  • Colour Clear
  • Standards Ecologo, UL 2783
  • Alcohol Content 70%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list