!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC,6 IN DIA,PK50

SANDING DISC,6 IN DIA,PK50

CUBITRON

SANDING DISC,6 IN DIA,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SANDING DISC,6 IN DIA,PK50

SANDING DISC,6 IN DIA,PK50

CUBITRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.05 / PKG of 50

EHC: EHC :

Compliance and Restrictions

This product is currently unavailable. Please check back later or consider selecting an alternative.
Availability
Product currently unavailable. Have a user ID?
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB87041
  • Mfr. Model # AB87041
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • ItemHook-and-Loop Sanding Disc
  • Abrasive MaterialCeramic
  • Coating CoverageOpen
  • Grit150
  • Series775L
  • Number of Vacuum Holes0
  • Abrasive Type Coated
  • Backing Material Film
  • Grade General Use
  • Overall Diameter 6 in
  • Resistance Properties Tear
  • Colour Purple
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list