!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBRE SANDING DISC, X -COARSE, ARBOUR ATTACH, 36 GRIT, BROWN, 7 X 7/8 IN, CERAMIC

FIBRE SANDING DISC, X -COARSE, ARBOUR ATTACH, 36 GRIT, BROWN, 7 X 7/8 IN, CERAMIC

WALTER SURFACE TECHNOLOGIES

FIBRE SANDING DISC, X -COARSE, ARBOUR ATTACH, 36 GRIT, BROWN, 7 X 7/8 IN, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBRE SANDING DISC, X -COARSE, ARBOUR ATTACH, 36 GRIT, BROWN, 7 X 7/8 IN, CERAMIC

FIBRE SANDING DISC, X -COARSE, ARBOUR ATTACH, 36 GRIT, BROWN, 7 X 7/8 IN, CERAMIC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.81 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT15A703
  • Mfr. Model # 15A703
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This fibre sanding disc measures 7 x 7/8 inches and has a non-vacuum mounting hole, 36 grit, and ceramic extra-coarse abrasive grain. This brown disc has fibre backing and an arbour-hole attachment type.

Technical Specs

  • ItemSanding Disc
  • Abrasive MaterialCeramic
  • Grit36
  • SeriesXTRACUT(TM)
  • Connector Size7/8 in
  • ColourBrown
  • GradeExtra Coarse
  • Abrasive Type Coated
  • Backing Material Paper
  • Overall Diameter 7 in
  • Maximum Operating Speed 8,600 RPM
  • Connector Type Threaded Hole
  • Features Contains Cooling Agents That Ensure Cool Cutting to Prevent Burning and Distortion, Extremely Long Service Life, High Performance Sanding Disc for Steel, Optimised Self-Sharpening Ceramic Grain Provides Extremely High Stock Removal in Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list