!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY UTILITY KNIFE,4 IN L,PK12

SAFETY UTILITY KNIFE,4 IN L,PK12

PACIFIC HANDY CUTTER, INC

SAFETY UTILITY KNIFE,4 IN L,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SAFETY UTILITY KNIFE,4 IN L,PK12

SAFETY UTILITY KNIFE,4 IN L,PK12

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.20 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCHC900R
  • Mfr. Model # HC900
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemSafety Utility Knife
  • Blade TipStandard
  • Blade Projection Length3/8 in
  • Number of Blades Included1
  • Handle MaterialAluminum Painted
  • Hand OrientationAmbidextrous
  • Tether ReadyNo
  • Blade Type IncludedSingle Edge
  • Includes Pocket ClipNo
  • Overall Length4 in
  • Manufacturer Model Number of Included BladeRB009
  • ApplicationCutting a Variety of Materials
  • Blade OperationManual Retracting
  • For Cutting CardboardYes
  • For Cutting FabricNo
  • For Cutting PaperYes
  • For Cutting RubberYes
  • Knife TypeSafety Utility Knife
  • Retractable BladeNo
  • Blade Change Method Quick-Change
  • Blade Material Carbon Steel
  • Grip Type Plain
  • Number of Blades Stored 0
  • Handle Colour Silver
  • Handle Style Standard
  • Metal Detectable Yes
  • Other Material Applications Metal
  • Overall Thickness 1/8 in
  • Overall Width 15/16 in
  • Replaceable Blade Yes
  • Blade Edge Type Plain
  • Blade Shape Straight
  • For Cutting Cork Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • Includes Blade
  • Package Quantity 12
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list