!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY SIGN, CLOSED FOR CLEANING, ALUMINUM/RUBBER/VINYL, 13 IN X 28 IN TO 50 IN NOMINAL SIGN SIZE, CLOSED FOR CLEANING

SAFETY SIGN, CLOSED FOR CLEANING, ALUMINUM/RUBBER/VINYL, 13 IN X 28 IN TO 50 IN NOMINAL SIGN SIZE, CLOSED FOR CLEANING

RUBBERMAID

SAFETY SIGN, CLOSED FOR CLEANING, ALUMINUM/RUBBER/VINYL, 13 IN X 28 IN TO 50 IN NOMINAL SIGN SIZE, CLOSED FOR CLEANING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY SIGN, CLOSED FOR CLEANING, ALUMINUM/RUBBER/VINYL, 13 IN X 28 IN TO 50 IN NOMINAL SIGN SIZE, CLOSED FOR CLEANING

SAFETY SIGN, CLOSED FOR CLEANING, ALUMINUM/RUBBER/VINYL, 13 IN X 28 IN TO 50 IN NOMINAL SIGN SIZE, CLOSED FOR CLEANING

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB9S15
  • Mfr. Model # FG9S1500YEL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.316 lbs

Technical Specs

  • ItemClosed for Cleaning Sign
  • ADA CompliantNot ADA Compliant
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantNot Chemical-Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Height13 in
  • Includes Mounting HardwareMounting Hardware Included
  • Material PropertiesFlexible
  • Metal DetectableMetal Detectable
  • Mirror PrintNot Mirror Print
  • Number of Printed Sides2
  • Package Quantity1
  • Product TypeClosed for Cleaning Sign
  • Retroreflective GradeNot Retroreflective
  • Sign Header Background ColourYellow
  • Sign Header Text ColourBlack
  • Sign Legend Background ColourYellow
  • Sign Legend Text ColourBlack
  • Sign Material GroupFlexible Plastic
  • Sign ShapeHorizontal Rectangle
  • UV ResistantNot UV-Resistant
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability 1 yr
  • Corrosion Resistant Corrosion-Resistant
  • Graffiti Resistant Not Graffiti-Resistant
  • Includes Extendable Tension Pole (Up to 50 in Doorways)
  • Indoor/Outdoor Usage Indoor Only
  • Maximum Service Temperature 120 Degrees F
  • Minimum Service Temperature 0 Degrees F
  • Mounting Pattern No Mounting Holes
  • Outdoor Life Expectancy Not Outdoor Rated
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Header No Header
  • Sign Header Style Text
  • Sign Legend Closed for Cleaning
  • Sign Legend Style Text
  • Sign Material Aluminum, Rubber, Vinyl
  • Sign Mounting Location Door, Wall
  • Sign Topic Closed for Cleaning
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list