!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, 0.032 IN THICK, NO EXIT

SAFETY SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, 0.032 IN THICK, NO EXIT

CONDOR

SAFETY SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, 0.032 IN THICK, NO EXIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, 0.032 IN THICK, NO EXIT

SAFETY SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, 0.032 IN THICK, NO EXIT

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG480H15
  • Mfr. Model # 480H15
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.215 lbs

Technical Specs

  • ItemSafety Sign
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantChemical-Resistant
  • Depth1/16 in
  • Graffiti ResistantGraffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Not Included
  • Material PropertiesRigid
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-40 Degrees F
  • Mounting Hole Dia.0.1875 in
  • Number of Printed Sides1
  • Outdoor Life Expectancy5 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Liquid Laminate
  • Sign Background ColourGreen
  • Sign LegendNo Exit
  • Sign Legend StyleText
  • Sign MaterialAluminum
  • Sign Mounting LocationWall
  • Sign ShapeVertical Rectangle
  • StandardsANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • ADA Compliant Not ADA Compliant
  • ANSI Standards ANSI Z535
  • Average Outdoor Durability 5 yr
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 7 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 250 Degrees F
  • Minimum Application Temperature -40 Degrees F
  • Mirror Print Not Mirror Print
  • Mounting Pattern 4 Corner
  • OSHA Regulations OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
  • Package Quantity 1
  • Product Type Safety Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Header No Header
  • Sign Legend Background Colour Green
  • Sign Legend Text Colour Red
  • Sign Material Group Metal
  • Sign Mounting Style Mounting Holes
  • Sign Topic Entrance, Exit and Evacuation
  • Thickness 0.032 in
  • Width 10 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list