!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY SIGN, VINYL, ADHESIVE MOUNT, 5 IN X 3½ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, HOT SURFACE. DO NOT TOUCH

SAFETY SIGN, VINYL, ADHESIVE MOUNT, 5 IN X 3½ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, HOT SURFACE. DO NOT TOUCH

CONDOR

SAFETY SIGN, VINYL, ADHESIVE MOUNT, 5 IN X 3½ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, HOT SURFACE. DO NOT TOUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY SIGN, VINYL, ADHESIVE MOUNT, 5 IN X 3½ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, HOT SURFACE. DO NOT TOUCH

SAFETY SIGN, VINYL, ADHESIVE MOUNT, 5 IN X 3½ IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, HOT SURFACE. DO NOT TOUCH

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.77 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG486U07
  • Mfr. Model # 486U07
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Technical Specs

  • ItemSafety Sign
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantNot Chemical-Resistant
  • Depth1/16 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Header Pictogram IDPPIC-55
  • Includes Mounting HardwareMounting Hardware Not Included
  • Legend Pictogram DescriptionHot Surface
  • Material PropertiesFlexible
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-40 Degrees F
  • Mounting PatternNo Mounting Holes
  • OSHA RegulationsOSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
  • Package Quantity5
  • Product TypeSafety Sign
  • Retroreflective GradeNot Retroreflective
  • Sign FormatANSI/OSHA Format
  • Sign Header Background ColourOrange
  • Sign Header Text ColourBlack
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourBlack
  • Sign Material GroupFlexible Plastic
  • Sign Mounting StyleAdhesive
  • Sign TopicHot
  • Thickness0.004 in
  • Width3 1/2 in
  • ADA Compliant Not ADA Compliant
  • Adhesive Type Acrylic
  • ANSI Standards ANSI Z535
  • Average Outdoor Durability 2 yr
  • Corrosion Resistant Not Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Header Pictogram Description Triangle with an Exclamation Point Inside with the Negative Space filled in Black
  • Height 5 in
  • Indoor/Outdoor Usage Indoor Only
  • Legend Pictogram ID PFXG-14
  • Maximum Service Temperature 176 Degrees F
  • Minimum Application Temperature -40 Degrees F
  • Mirror Print Not Mirror Print
  • Number of Printed Sides 1
  • Outdoor Life Expectancy Not Outdoor Rated
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Background Colour White
  • Sign Header Warning
  • Sign Header Style Symbol, Text
  • Sign Legend Hot Surface. Do Not Touch.
  • Sign Legend Style Symbol and Text
  • Sign Material Vinyl
  • Sign Mounting Location Wall
  • Sign Shape Vertical Rectangle
  • Standards ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
  • UV Resistant Not UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list