!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY RATED FLASHLIGHT,LED,260 LM,IPX7

SAFETY RATED FLASHLIGHT,LED,260 LM,IPX7

NIGHTSTICK

SAFETY RATED FLASHLIGHT,LED,260 LM,IPX7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RATED FLASHLIGHT,LED,260 LM,IPX7

SAFETY RATED FLASHLIGHT,LED,260 LM,IPX7

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.18 / each

EHC: EHC :
Min Qty 4 = $296.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5422B
  • Mfr. Model # XPP-5422B
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemSafety Rated Flashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialPlastic
  • Number of Light Output Modes3
  • Maximum Brightness260 lm
  • Weight with Batteries6.9 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIPX7
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels170 m
  • Body Diameter1 1/2 in
  • Grip StyleNon-Slip
  • Lens MaterialPolycarbonate
  • Maximum Run Time17.5 hr
  • Power SourceBattery
  • Run Time Levels17.5 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 170 m
  • Run Time at Maximum Brightness 4.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Switch Location Body
  • Application Industrial
  • Beam Intensity Levels 7,250 cd
  • Brightness Levels 120 lm, 240 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Chemical Resistant, Impact Resistant, Waterproof
  • Standards ANSI, UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list