!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE,LEVER,ROUNDED,11/16 IN L

SAFETY KNIFE,LEVER,ROUNDED,11/16 IN L

MARTOR

SAFETY KNIFE,LEVER,ROUNDED,11/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SAFETY KNIFE,LEVER,ROUNDED,11/16 IN L

SAFETY KNIFE,LEVER,ROUNDED,11/16 IN L

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA61000202
  • Mfr. Model # 610002.02
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.355 lbs

Technical Specs

  • ItemSafety Knife
  • Blade TipRounded
  • Blade Projection Length11/16 in
  • Number of Blades Included1
  • Handle MaterialAluminum
  • Hand OrientationAmbidextrous
  • Tether ReadyYes
  • Blade Type IncludedTrapezoid Blade
  • Includes Pocket ClipNo
  • Overall Length6 in
  • Manufacturer Model Number of Included Blade160099
  • Blade OperationRetractable
  • For Cutting CorkNo
  • For Cutting LeatherNo
  • For Cutting PlasticYes
  • IncludesBlade
  • Package Quantity1
  • Blade Change Method Lever
  • Blade Material Stainless Steel
  • Grip Type Plain
  • Number of Blades Stored 1
  • Handle Colour Blue, Gray
  • Handle Style Ergonomic
  • Metal Detectable Yes
  • Other Material Applications Coated Film, Foam, Laminated Film, Polystyrene, Shrink Foil, Tape, Wrapping, Yarn Cord
  • Overall Thickness 27 mm
  • Overall Width 1 in
  • Replaceable Blade Yes
  • For Cutting Cardboard Yes
  • For Cutting Fabric Yes
  • For Cutting Paper Yes
  • For Cutting Rubber No
  • Knife Type Safety Knife
  • Retractable Blade Yes
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list