!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 7 IN OVERALL L, TEXTURED, 1 3/4 IN OVERALL W, PLASTIC, BLACK/YELLOW

SAFETY KNIFE, 7 IN OVERALL L, TEXTURED, 1 3/4 IN OVERALL W, PLASTIC, BLACK/YELLOW

STANLEY

SAFETY KNIFE, 7 IN OVERALL L, TEXTURED, 1 3/4 IN OVERALL W, PLASTIC, BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 7 IN OVERALL L, TEXTURED, 1 3/4 IN OVERALL W, PLASTIC, BLACK/YELLOW

SAFETY KNIFE, 7 IN OVERALL L, TEXTURED, 1 3/4 IN OVERALL W, PLASTIC, BLACK/YELLOW

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG458J74
  • Mfr. Model # FMHT10365
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This safety knife has a width of 1¾ inch, and a length of 7 inch. The plastic handle is black/yellow with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, corrugate, cut straps, plastic, shrink wrap, tape, twine and includes four replacement blades, safety blade blades, four blades.

Technical Specs

  • ItemSafety Knife
  • Blade TipRounded
  • Grip TypeTextured
  • Number of Blades Stored3
  • Handle ColourBlack, Yellow
  • Handle StyleErgonomic
  • Metal DetectableNot Metal Detectable
  • Other Material ApplicationsCorrugate, Cut Straps, Plastic, Shrink Wrap, Tape, Twine
  • Overall Thickness0.12 in
  • Overall Width1 3/4 in
  • ApplicationMultipurpose
  • Blade Positions4
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Includes(4) Replacement Blades
  • Package Quantity5
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Number of Blades Included 4
  • Handle Material Plastic
  • Hand Orientation Ambidextrous
  • Tether Ready Tether Ready
  • Blade Type Included Safety Blade
  • Includes Pocket Clip Pocket Clip Not Included
  • Overall Length 7 in
  • Replaceable Blade Replaceable Blade
  • Blade Operation Retractable
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Knife Type Auto-Retracting Blade
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list