SAFETY GLOVES, S, BLACK/BLUE, 10 IN, SEAMLESS KNIT WRIST, HPPE/NITRILE
SAFETY GLOVES, S, BLACK/BLUE, 10 IN, SEAMLESS KNIT WRIST, HPPE/NITRILE
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ANSI/ISEA/EN-certified, black/blue, small safety gloves have a 10-inch length and are made of HPPE and nitrile. They have a reinforced thumb crotch, a seamless knit wrist, and touch screen compatibility. They are resistant to cuts, punctures, abrasion, and impact.
Technical Specs
Item Safety Glove
Glove Style Seamless Knit
ANSI/ISEA Abrasion Level Not Tested
Glove Hand Style Left and Right
Glove Coating Material Nitrile
Latex-Free No
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Colour Black
Series Helix
Touchscreen Compatible Yes
ANSI/ISEA Abrasion Cycles Not Tested
Colour Black, Blue
ANSI/ISEA Cut Level A5
Knit Material Nitrile, Polyethylene
Standards ANSI/ISEA
Glove Performance General Purpose
Cuff Style Knit
Glove Coating Coverage Palm and Fingertips
Glove Length 10 in
Glove Lining Material Polyethylene
Glove Coating Finish Smooth
Thickness 15 ga
Silicone-Free No
ANSI/ISEA Puncture Level Not Tested
Palm Material Nitrile
Country of Origin China
(subject to change)