!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CUTTER, CERAMIC, FOR TO CUT ARTICLES, ART PROJECTS, COUPONS, PLASTIC PACKAGING, SCRAPBOOKING, TAPED BOXES

SAFETY CUTTER, CERAMIC, FOR TO CUT ARTICLES, ART PROJECTS, COUPONS, PLASTIC PACKAGING, SCRAPBOOKING, TAPED BOXES

SLICE

SAFETY CUTTER, CERAMIC, FOR TO CUT ARTICLES, ART PROJECTS, COUPONS, PLASTIC PACKAGING, SCRAPBOOKING, TAPED BOXES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CUTTER, CERAMIC, FOR TO CUT ARTICLES, ART PROJECTS, COUPONS, PLASTIC PACKAGING, SCRAPBOOKING, TAPED BOXES

SAFETY CUTTER, CERAMIC, FOR TO CUT ARTICLES, ART PROJECTS, COUPONS, PLASTIC PACKAGING, SCRAPBOOKING, TAPED BOXES

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN2100100
  • Mfr. Model # 00100
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.4 lbs

Product Details

Ceramic blade lasts longer than steel. Stays sharp and never rusts. Built-in magnet and key-ring hole. Rubberized non-slip finish.

Technical Specs

  • ItemSafety Cutter
  • Other Material ApplicationsTaped Boxes
  • For Cutting CardboardNot For Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperNot For Cutting Paper
  • For Cutting RubberNot For Cutting Rubber
  • Blade Material Ceramic
  • Application To Cut Articles, Art Projects, Coupons, Plastic Packaging, Scrapbooking, Taped Boxes
  • For Cutting Cork Not For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Knife Type Safety Cutter
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list