!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SADDLATOR VENT BLOWER, NEGATIVE, 3700 CFM, 110 PSI, 4 HP, 8 IN DIA, BLACK, PLASTIC

SADDLATOR VENT BLOWER, NEGATIVE, 3700 CFM, 110 PSI, 4 HP, 8 IN DIA, BLACK, PLASTIC

AIR SYSTEMS INTERNATIONAL

SADDLATOR VENT BLOWER, NEGATIVE, 3700 CFM, 110 PSI, 4 HP, 8 IN DIA, BLACK, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SADDLATOR VENT BLOWER, NEGATIVE, 3700 CFM, 110 PSI, 4 HP, 8 IN DIA, BLACK, PLASTIC

SADDLATOR VENT BLOWER, NEGATIVE, 3700 CFM, 110 PSI, 4 HP, 8 IN DIA, BLACK, PLASTIC

AIR SYSTEMS INTERNATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,079.69 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ASISV18929N
  • Mfr. Model # SV189-29-N
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This negative air-driven Saddlator vent blower has a 3,700 CFM maximum flow in free air, 60 to 127 CFM air consumption, and a 110 PSI inlet pressure. This black, four HP blower is eight inches in diameter and made from plastic. Plugs are included.

Technical Specs

  • ItemConfined Space Centrifugal Blower
  • Maximum Flow in Free Air3,700 cfm
  • MaterialPlastic
  • Length54"
  • Power SourceAir Driven
  • Includes Plugs
  • Colour Black
  • Height 54 in
  • Width 12 in
  • Standards API
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list