!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS

S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS

BRADY

S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS

S3100 PRINTER KIT, BBP31 SERIES, 300 DPI, 4 1/4 IN MAX TAPE WIDTH, 4-350 FONT RANGE, 15.6 LBS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,773.05 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYS3100W-GHS-KIT
  • Mfr. Model # S3100W-GHS-KIT
  • UNSPSC # 45101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This BBP31 series S3100 printer kit includes a safety compliance supply kit and is used to create GHS and chemical IDs. This single colour, 300 dpi printer features a colour touch screen and has a maximum tape width of 4 1/4 inches, a print speed of 3 inches per second, a font range of 4 to 350, and a weight of 15.6 pounds. It can be used alone or with a PC and supports continuous or die-cut labels. It can be connected by ethernet, USB, or wifi and includes a five-year warranty.

Technical Specs

  • ItemDesktop Label Printer
  • Barcode CapableBarcode Capable
  • Built-In Label TemplatesArc Flash, Custom Label, General Templates, GHS/CLP, Pipe Marker, PreMade Labels, Right-to-Know, Tags, WHMIS
  • Colour Printing CapabilitySingle Colour
  • DisplayLCD
  • Input MethodFull Qwerty Keyboard
  • Maximum Label Width4 1/4 in
  • Maximum Print Speed3.0 in/sec
  • Minimum Font Size4 pt.
  • Mode of OperationPC Connected, Standalone
  • Overall Length10 1/4 in
  • Print TechnologyThermal Transfer
  • Printer SeriesS3100
  • Printhead Resolution300 dpi
  • Product TypeDesktop Label Printer
  • Supported Barcode SymbologiesMore through Brady WorkStation, PDF417, QR code, Code 128 Auto, Code 39, EAN-13, Interleaved 2 of 5, JAN-13, More through Brady WorkStation, UPC-A
  • Compatible Label Media FormatB30-, B30C-, B30EP-
  • Manufacturers Warranty5 yr
  • Automatic Label Setup Automatic Label Setup
  • Battery Included Battery Included
  • Colour Blue, Gray
  • Cutter Type Auto Cutter
  • Included Software GHS
  • Maximum Font Size 250 pt.
  • Maximum Labels/Day 600
  • Maximum Printed Label Length 5 ft
  • Minimum Label Length 1/2 in
  • Overall Height 9 1/2 in
  • Overall Width 12 in
  • Printer Connectivity PC connected, Stand-alone
  • Printer Weight 15.6 lb
  • Printing Software Compatibility Brady(R) Workstation
  • Standards Directive 2011/65/EU Compliant, Directive 2015/863 Compliant
  • Supported Languages Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish
  • Voltage 110 to 240V
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list