!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAINLESS STEEL CUT LUBRICANT, LIQUID, 350ML

STAINLESS STEEL CUT LUBRICANT, LIQUID, 350ML

WALTER SURFACE TECHNOLOGIES

STAINLESS STEEL CUT LUBRICANT, LIQUID, 350ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAINLESS STEEL CUT LUBRICANT, LIQUID, 350ML

STAINLESS STEEL CUT LUBRICANT, LIQUID, 350ML

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.41 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53B203
  • Mfr. Model # 53B203
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1347
  • Shipping Weight 0.9 lbs

Product Details

Stainlesscut extreme pressure cutting lubricant is for all severe chip removing operations in hard to machine metals including alloyed and stainless steel. Lower friction reduces load on machine tool and produces a better finish, 350 mL squeeze bottle.

Technical Specs

  • ItemCutting Lubricant
  • Container TypeHDPE Bottle
  • ApplicationDrilling, Machining Operations, Milling, Reaming, Sawing, Turning
  • Flash Point482 Degrees F
  • FragranceCharacteristic
  • StandardsOSHA, 29 CFR 1910.1200
  • Viscosity @ 40C0.43 sq cm/s
  • Container Size 350 ml
  • Colour Light Yellow
  • Features Biodegradable, Contains Extreme Pressure Additives, Free of Solvents and Chlorinated Ingredients, High Lubricity and Cooling Properties, Nontoxic
  • Fluid Type Neat Oil
  • Specific Gravity 0.933
  • Viscosity @ 100C Not Available
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list