!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Roll Cab 34" 8 DWR Red/Grey

Roll Cab 34" 8 DWR Red/Grey

PROTO

Roll Cab 34" 8 DWR Red/Grey close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Roll Cab 34" 8 DWR Red/Grey

Roll Cab 34" 8 DWR Red/Grey

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,560.45 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJ553441-8SG
  • Mfr. Model # J553441-8SG
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.5 lbs

Technical Specs

  • ItemRolling Cabinet
  • Overall Depth25 1/4 in
  • Body ColourGrey, Red
  • Drawer Slide FeaturesFully Extending
  • Locking SystemKeyed
  • Body FinishGloss
  • Duty RatingHeavy Duty
  • Body MaterialSteel
  • Caster Type(2) Fixed with Lock, (2) Swivel
  • Caster Width2 in
  • IncludesDrawer Liners
  • Number of Handles2
  • Work Surface MaterialSteel, Vinyl
  • Overall Width 34 in
  • Overall Height 41 in
  • Drawer Colour Black
  • Drawer Slide Type Ball Bearing
  • Number of Drawers 6
  • Series 550S
  • Body Gauge 14 ga
  • Caster Diameter 6 in
  • Caster Material Glass-Filled Nylon
  • Features Adjustable Drawer Detents, Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Reinforced Top and Bottom Panels
  • Total Load Capacity 3,600 lb
  • Total Storage Capacity 15,134 cu in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list