!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPOOLARC 65 TIG ROD, CSA, TRIPLE DEOXIDIZED, 36 IN L, 1/16 IN DIA, MILD STEEL, 13.62 KG, PKG 3

SPOOLARC 65 TIG ROD, CSA, TRIPLE DEOXIDIZED, 36 IN L, 1/16 IN DIA, MILD STEEL, 13.62 KG, PKG 3

ESAB

SPOOLARC 65 TIG ROD, CSA, TRIPLE DEOXIDIZED, 36 IN L, 1/16 IN DIA, MILD STEEL, 13.62 KG, PKG 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOOLARC 65 TIG ROD, CSA, TRIPLE DEOXIDIZED, 36 IN L, 1/16 IN DIA, MILD STEEL, 13.62 KG, PKG 3

SPOOLARC 65 TIG ROD, CSA, TRIPLE DEOXIDIZED, 36 IN L, 1/16 IN DIA, MILD STEEL, 13.62 KG, PKG 3

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.54 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB1041F28
  • Mfr. Model # 1041F28
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This Spoolarc 65 TIG rod is a triple deoxidized (aluminum, titanium, and zirconium) welding wire designed for welding over rust and mill scale. It is made of mild steel and measures 36 inches long with a 1/16-inch diameter. It meets CSA B-G 49A 3C G2 (ER49S-2) standards. Available in a 13.62-kilogram package of three.

Technical Specs

  • ItemTIG Welding Rod
  • MaterialMild Steel
  • Overall Diameter0.0625 in
  • Tensile Strength (As Welded)82 ksi
  • Yield Strength (As Welded)70 ksi
  • Weight10 lb
  • Welding Current DesignationDCEN
  • Tensile Strength (Minimum Required)70 ksi
  • Container TypeTube
  • Elongation (As Welded)26 to 31%
  • AWS Classification ER70S-2 H4
  • Process TIG
  • Overall Length 36 in
  • Yield Strength (Minimum Required) 58 ksi
  • Series Spoolarc 65 Tigrod
  • For Material Type Carbon Steel to Carbon Steel
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Compatible Shielding Gas 100% Argon
  • Standards AWS A5.18
  • Number of Passes Multiple Passes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list