!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT QUICK CONNECT FILTER, 1 MICRON, 1.5 GPM, 10,000 GAL, 3¼ IN DIA

REPLACEMENT QUICK CONNECT FILTER, 1 MICRON, 1.5 GPM, 10,000 GAL, 3¼ IN DIA

3M

REPLACEMENT QUICK CONNECT FILTER, 1 MICRON, 1.5 GPM, 10,000 GAL, 3¼ IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REPLACEMENT QUICK CONNECT FILTER, 1 MICRON, 1.5 GPM, 10,000 GAL, 3¼ IN DIA

REPLACEMENT QUICK CONNECT FILTER, 1 MICRON, 1.5 GPM, 10,000 GAL, 3¼ IN DIA

3M

Clearance Price :
$30.74 / EACH

Your Price : $122.95 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM5581705
  • Mfr. Model # 5581705
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemQuick Connect Filter
  • ReducesSediment
  • Flow Rate1.5 gpm
  • Overall Height12 7/8 in
  • Filter MediaPolypropylene
  • ApplicationBeverage
  • Compatible Mfr. Model NumberMODEL 2-2H
  • Maximum Pressure125 psi
  • For Use With Mfr. No. MODEL 2-2H
  • Micron Rating 1 micron
  • Diameter 3 1/4 in
  • Service Life 10,000 gal
  • Maximum Temperature 100 Degrees F
  • Series 3M CFS
  • Features Enhances Water Clarity for Visually Appealing Cold Beverages, Provides Consistent Quality Water for Commercial Post Mix Machines, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list