!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR MD ACETYLENE CGA300, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH OUTLET

REGULATOR MD ACETYLENE CGA300, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH OUTLET

UNIWELD

REGULATOR MD ACETYLENE CGA300, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR MD ACETYLENE CGA300, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH OUTLET

REGULATOR MD ACETYLENE CGA300, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH OUTLET

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRUH8211-1
  • Mfr. Model # RUH8211-1
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.68 lbs

Product Details

This RUH82 medium duty acetylene regulator is made of brass. It features two inch tri-layered reinforced diaphragm, delrin bushing for smooth flow adjustment, easy to read, fine mesh filter screen between inlet and seat, and more. It has an overall depth of 5½ inch, an overall width of seven inches, and an overall height of 5½ inches. It meets the standards for UL 592H.

Technical Specs

  • ItemMedium Duty Acetylene Regulator
  • Inlet Connection GenderMale
  • Outlet Connection GenderMale
  • Body MaterialBrass
  • n° CGACGA 300
  • Bonnet MaterialPolished Chrome
  • Features2 in Tri-Layered Reinforced Diaphragm, Delrin Bushing for Smooth Flow Adjustment, Easy to Read, Fine Mesh Filter Screen between Inlet and Seat, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly, Mechanical Stem Type Seat, Pressure Relief Device for Low Pressure Gauge Protection Only
  • Gauge Diameter2 in
  • Inlet Thread DirectionRight Hand
  • Outlet Thread DirectionLeft Hand
  • Overall Height5.5 in
  • Regulator SeriesRUH82
  • Number of Stages Single Stage
  • Outlet Pressure (Maximum) 15 psig
  • Outlet Connection Size 9/16"-18
  • Diaphragm Material Neoprene
  • Hose Fitting Size B
  • Duty Rating Heavy Duty
  • Filter Material Metal
  • Inlet Pressure (Maximum) 3,000 psig
  • Outlet Pressure (Minimum) 2 psig
  • Overall Depth 5.5 in
  • Overall Width 7 in
  • Standards UL 592H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list