!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR, OXYGEN, SINGLE-STAGE, GAUGE BOOTS, CGA 540 INLET, A RH 3/8"-24 M OUTLET, 1-1/2 IN, BRASS

REGULATOR, OXYGEN, SINGLE-STAGE, GAUGE BOOTS, CGA 540 INLET, A RH 3/8"-24 M OUTLET, 1-1/2 IN, BRASS

UNIWELD

REGULATOR, OXYGEN, SINGLE-STAGE, GAUGE BOOTS, CGA 540 INLET, A RH 3/8"-24 M OUTLET, 1-1/2 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR, OXYGEN, SINGLE-STAGE, GAUGE BOOTS, CGA 540 INLET, A RH 3/8"-24 M OUTLET, 1-1/2 IN, BRASS

REGULATOR, OXYGEN, SINGLE-STAGE, GAUGE BOOTS, CGA 540 INLET, A RH 3/8"-24 M OUTLET, 1-1/2 IN, BRASS

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRO100
  • Mfr. Model # RO100
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 1472
  • Shipping Weight 1.72 lbs

Product Details

This brass single-stage oxygen regulator with gauge boots has a maximum inlet pressure of 3000 PSI. It has a 1-1/2 inch body diameter with a CGA 540 inlet and an "A" right-hand 3/8"-24 male outlet. This 1-1/2 PO gauge regulator is made for use with a cylinder supply and has a delivery pressure range of two to 60 PSI. It has a neoprene diaphragm.

Technical Specs

  • ItemLight/Medium Duty Oxygene Regulator
  • Compatible Gas TypeOxygen
  • Inlet Connection GenderMale
  • Outlet Connection GenderMale
  • Body MaterialBrass
  • CGA NumberCGA 540
  • ApplicationIndustrial
  • Features1 5/8 in Tri-Layered Reinforced Diaphragm, Easy to Read, Mechanical Stem Type Seat, Protective Rubber Gauge Boots
  • Gauge Diameter1 1/2 in
  • Inlet Thread DirectionRight Hand
  • Mounting TypeCylinder
  • Outlet Thread DirectionRight Hand
  • Overall Height3.5 in
  • Regulator SeriesR
  • Number of Stages Single Stage
  • Control Type T-Handle
  • Outlet Pressure (Maximum) 60 psig
  • Outlet Connection Size 3/8"-24
  • Diaphragm Material Neoprene
  • Hose Fitting Size A
  • Duty Rating Light Duty
  • Filter Material Metal
  • Inlet Pressure (Maximum) 3,000 psig
  • Mounting Location Rear
  • Outlet Pressure (Minimum) 2 psig
  • Overall Depth 4.5 in
  • Overall Width 4.25 in
  • Standards UL 592H
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list