!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR LD ACETYLENE CGA200, SINGLE STAGE, CGA 200 INLET, ⅜"-24 M LH OUTLET, 15 PSIG

REGULATOR LD ACETYLENE CGA200, SINGLE STAGE, CGA 200 INLET, ⅜"-24 M LH OUTLET, 15 PSIG

UNIWELD

REGULATOR LD ACETYLENE CGA200, SINGLE STAGE, CGA 200 INLET, ⅜"-24 M LH OUTLET, 15 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR LD ACETYLENE CGA200, SINGLE STAGE, CGA 200 INLET, ⅜"-24 M LH OUTLET, 15 PSIG

REGULATOR LD ACETYLENE CGA200, SINGLE STAGE, CGA 200 INLET, ⅜"-24 M LH OUTLET, 15 PSIG

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRMC2
  • Mfr. Model # RMC2
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This R acetylene regulator is made of brass. It features 1 5/8 inches tri-layered reinforced diaphragm, easy to read, mechanical stem type seat, protective rubber gauge boots. It has an overall depth of 4½ inches, an overall width of 4.25 inches, and an overall height of four inches. It meets the standards for UL 592H.

Technical Specs

  • ItemAcetylene Regulator
  • Compatible Gas TypeAcetylene
  • Inlet Connection GenderFemale
  • Outlet Connection GenderMale
  • Body MaterialBrass
  • CGA NumberCGA 200
  • Duty RatingLight Duty
  • Filter MaterialMetal
  • Inlet Pressure (Maximum)3,000 psig
  • Mounting LocationRear
  • Outlet Pressure (Minimum)2 psig
  • Overall Depth4.5 in
  • Overall Width4.25 in
  • StandardsUL 592H
  • Number of Stages Single Stage
  • Control Type T-Handle
  • Outlet Pressure (Maximum) 15 psig
  • Outlet Connection Size 3/8"-24
  • Diaphragm Material Neoprene
  • Hose Fitting Size A
  • Features 1 5/8 in Tri-Layered Reinforced Diaphragm, Easy to Read, Mechanical Stem Type Seat, Protective Rubber Gauge Boots
  • Gauge Diameter 1 1/2 in
  • Inlet Thread Direction Right Hand
  • Mounting Type Cylinder
  • Outlet Thread Direction Left Hand
  • Overall Height 4 in
  • Regulator Series R

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list