RECHARGEABLE HAND LAMP, LED, 300 LUMENS, 300 LUMENS BRIGHTNESS LEVELS, 3 W
RECHARGEABLE HAND LAMP, LED, 300 LUMENS, 300 LUMENS BRIGHTNESS LEVELS, 3 W
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rechargeable hand lamp is made of plastic. In addition, it includes two hooks, adapter, batteries. Plus it meets the standards for cETLus. It also has 3 watts, has lithium-ion batteries.
Technical Specs
Item Rechargeable Hand Lamp
Lighting Technology LED
Maximum Brightness 300 lm
Includes Ultraviolet Light No
Mount Type Hook, Magnet
Overall Length 15 in
Battery Chemistry Lithium-Ion
IP Rating IP41
Brightness Levels 300 lm
Housing Material Plastic
Standards cETLus
Power Source Battery
Bulb Wattage 3 W
Number of Brightness Levels 1
Housing Colour Black, Grey
Includes (2) Hooks, Adapter
Foldable No
Includes Batteries Yes
Rechargeable Yes
Handle Style Straight
Lens Material Polycarbonate
Country of Origin China
(subject to change)