!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED TROFFER, 33.5 W MAX, 3500K, 3,800 LUMENS, 114 LUMENS PER WATT, LED

RECESSED TROFFER, 33.5 W MAX, 3500K, 3,800 LUMENS, 114 LUMENS PER WATT, LED

PHILIPS

RECESSED TROFFER, 33.5 W MAX, 3500K, 3,800 LUMENS, 114 LUMENS PER WATT, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RECESSED TROFFER, 33.5 W MAX, 3500K, 3,800 LUMENS, 114 LUMENS PER WATT, LED

RECESSED TROFFER, 33.5 W MAX, 3500K, 3,800 LUMENS, 114 LUMENS PER WATT, LED

PHILIPS

Clearance Price :
$152.66 / EACH

Your Price : $210.68 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL2FGG38B8352DUNV
  • Mfr. Model # 2FGG38B835-2-D-UNV-DIM
  • UNSPSC # 39111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This FluxGrid series recessed troffer is made of metal. Plus it meets the standards for cETLus listed, CSA certified, UL listed. It also has voltage of 120 to 277V AC and 3,800 lumens, plus it has a rated life of 85,000 hours.

Technical Specs

  • ItemRecessed Troffer
  • For Bulb TypeIntegrated LED
  • LED Replacement For2 Lamp T8
  • Lumens3,800 lm
  • Ballast Start TypeNo Ballast
  • Bulb IncludedYes
  • Colour Temperature3,500K
  • Emergency Battery BackupNo
  • Housing ColourWhite
  • Lens ShapeCenter Basket
  • Max. Ambient Temp.86 Degrees F
  • Min. Ambient Temp.-4 Degrees F
  • Overall Length23 1/2 in
  • Rated Life85,000 hr
  • SeriesFluxGrid
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • Light Technology LED
  • Lumens per Watt 114 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Finish Matte Polyester Powder Coated
  • Housing Material Metal
  • Lens Type Ribbed Diffuser
  • Max. Fixture Wattage 33.5 W
  • Overall Height 3 in
  • Overall Width 23 3/4 in
  • Sensor Type No Sensor
  • Standards cETLus Listed, CSA Certified, UL Listed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list