!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RULE STEEL 6IN 6R GRAD FULL FLEX

RULE STEEL 6IN 6R GRAD FULL FLEX

STARRETT

RULE STEEL 6IN 6R GRAD FULL FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RULE STEEL 6IN 6R GRAD FULL FLEX

RULE STEEL 6IN 6R GRAD FULL FLEX

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STAC305R6
  • Mfr. Model # C305R6
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 399
  • Shipping Weight 0.01 lbs

Product Details

Steel rule with inch graduations which is 6 inches full-flexible, width 1/2 inch. Satin chrome finish Quick-Reading 10ths, Aircraft Quick-Reading 100ths, 32nds and 64ths.

Technical Specs

  • ItemSteel Rule
  • Graduation Type5R
  • Length (In.)6"
  • Width (In.)1/2
  • FinishSatin Chrome
  • IncludesSteel Rule Only
  • Construction Full-Flexible Steel
  • Graduations Quick-Reading 10ths, Aircraft Quick-Reading 100ths, 32nds and 64ths
  • Length (mm) 150
  • Width (mm) 12
  • Markings Single Row of Inch Figures
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list