!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBERIZED UNDERCOATING, SPRAY, TEMP 122 ° F, 1 TO 2 HOUR DRY TIME, MIR COMPLAINT, BLACK, GLOSS, 12 OZ

RUBBERIZED UNDERCOATING, SPRAY, TEMP 122 ° F, 1 TO 2 HOUR DRY TIME, MIR COMPLAINT, BLACK, GLOSS, 12 OZ

RUST-OLEUM

RUBBERIZED UNDERCOATING, SPRAY, TEMP 122 ° F, 1 TO 2 HOUR DRY TIME, MIR COMPLAINT, BLACK, GLOSS, 12 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBERIZED UNDERCOATING, SPRAY, TEMP 122 ° F, 1 TO 2 HOUR DRY TIME, MIR COMPLAINT, BLACK, GLOSS, 12 OZ

RUBBERIZED UNDERCOATING, SPRAY, TEMP 122 ° F, 1 TO 2 HOUR DRY TIME, MIR COMPLAINT, BLACK, GLOSS, 12 OZ

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.26 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM257805
  • Mfr. Model # 257805
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

This rubberized undercoating comes in a 12-ounce spray can. It should be applied in temperatures of 122 Degrees F and is MIR compliant. This black undercoating is paintable, has a gloss finish, and takes one to two hours to dry. It protects metal surfaces from corrosion and moisture.

Technical Specs

  • ItemRubberized Undercoating
  • Colour FamilyBlack
  • SheenGloss
  • Container Size12 oz
  • Container TypeCan
  • FeaturesProtects Metal Surfaces from Corrosion and Moisture
  • Maximum Application Temperature122 Degrees F
  • StandardsVOC MIR Compliant
  • Base Type Solvent
  • Compatible Surface Material Metal
  • Colour Black
  • Coating Application Rust Preventative
  • Dry Time 1 to 2 hr
  • Flammability Flammable
  • Resistance Properties Corrosion-Resistant, Moisture-Resistant
  • VOC Content 371 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list