!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER GARAGE EXHAUST HOSE, 3 IN INSIDE DIAMETER, 11 FT HOSE LENGTH, EPDM, BLACK

RUBBER GARAGE EXHAUST HOSE, 3 IN INSIDE DIAMETER, 11 FT HOSE LENGTH, EPDM, BLACK

HI-TECH DURAVENT

RUBBER GARAGE EXHAUST HOSE, 3 IN INSIDE DIAMETER, 11 FT HOSE LENGTH, EPDM, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER GARAGE EXHAUST HOSE, 3 IN INSIDE DIAMETER, 11 FT HOSE LENGTH, EPDM, BLACK

RUBBER GARAGE EXHAUST HOSE, 3 IN INSIDE DIAMETER, 11 FT HOSE LENGTH, EPDM, BLACK

HI-TECH DURAVENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $388.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3AYK5
  • Mfr. Model # 0650-0300-0001
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1675
  • Shipping Weight 11.5 lbs

Product Details

This rubber exhaust has a length of 11 feet, and is black, has an operating temperature of -20 Degrees to 375 Degrees F and is made of epdm. In addition, it has 3 inch inside diameter. This rubber exhaust is for use on dust and fumes.

Technical Specs

  • ItemRubber Exhaust
  • Hose Length11 ft
  • Hose Reinforcement TypeHelix
  • Hose ColourBlack
  • Temp. Range-20 Degrees to 375 Degrees F
  • Compatible ChemicalsDust, Fumes
  • For Media TypeDust, Fumes
  • Hose Inside Dia. 3 in
  • Hose Tube Material EPDM
  • Hose Reinforcement Material Not Reinforced
  • Vacuum Rating Not Rated
  • Bend Radius 4 in
  • Not Recommended Chemicals Chips & Shavings, Cutting Oil, Liquids, Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list