!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER CORD, VITON, 5 MM DIAMETER, 10 FT LENGTH

RUBBER CORD, VITON, 5 MM DIAMETER, 10 FT LENGTH

APPROVED VENDOR

RUBBER CORD, VITON, 5 MM DIAMETER, 10 FT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER CORD, VITON, 5 MM DIAMETER, 10 FT LENGTH

RUBBER CORD, VITON, 5 MM DIAMETER, 10 FT LENGTH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XJR8
  • Mfr. Model # ZUSA-RC-618
  • UNSPSC # 24141509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This round cord is made of Viton and has a tensile strength of 2,250 psi. It has an overall length of 10 feet, and a diameter of 13/64 inches. It is black and meets the standards for ASTM D2000. Plus, this Viton round cord has a maximum temperature of 400 Degrees F, a minimum temperature of -15 Degrees F and a round shape.

Technical Specs

  • ItemViton Round Cord
  • GradeStandard
  • Cross Section Actual5 mm
  • Maximum Temperature400 Degrees F
  • Overall Length10 ft
  • Overall Diameter13/64 in
  • Chemical ResistanceExcellent
  • Water ResistanceGood
  • StandardsASTM D2000
  • Shape Round
  • Colour Black
  • Durometer 75 A
  • Minimum Temperature -15 Degrees F
  • Tensile Strength 2,250 psi
  • Abrasion Resistance Good
  • Oil Resistance Excellent
  • Weather Resistance Excellent
  • Material Viton
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list