RUBBER CORD, SILICONE, 3/16 IN DIAMETER, 25 FT LENGTH
RUBBER CORD, SILICONE, 3/16 IN DIAMETER, 25 FT LENGTH
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This square cord is made of silicone and has a tensile strength of 870 psi. It has an overall length of 25 feet, a diameter of 3/16 inch. Plus, this red silicone square cord has a maximum temperature of 390 Degrees F, a minimum temperature of -40 Degrees F and a square shape.
Technical Specs
Item Silicone Square Cord
Grade Standard
Cross Section Actual 0.202 in
Durometer 70 A
Minimum Temperature -40 Degrees F
Tensile Strength 870 psi
Abrasion Resistance Poor
Oil Resistance Fair
Weather Resistance Excellent
Shape Square
Colour Red
Cross Section Fractional 3/16 in
Maximum Temperature 390 Degrees F
Overall Length 25 ft
Overall Diameter 3/16 in
Chemical Resistance Good
Water Resistance Good
Material Silicone
Country of Origin China
(subject to change)