RUBBER CORD, NEOPRENE, 1/2 IN DIAMETER, 25 FT LENGTH
RUBBER CORD, NEOPRENE, 1/2 IN DIAMETER, 25 FT LENGTH
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This round cord is made of neoprene and has a tensile strength of 725 psi. It has an overall length of 25 feet, and a diameter of 1/2 inch. It is black. Plus, this neoprene round cord has a maximum temperature of 210 Degrees F, a minimum temperature of 0 Degrees F and a round shape.
Technical Specs
Item Neoprene Round Cord
Grade Standard
Cross Section Actual 0.5 in
Durometer 70 A
Minimum Temperature 0 Degrees F
Tensile Strength 725 psi
Abrasion Resistance Good
Oil Resistance Good
Weather Resistance Excellent
Shape Round
Colour Black
Cross Section Fractional 1/2 in
Maximum Temperature 210 Degrees F
Overall Length 25 ft
Overall Diameter 1/2 in
Chemical Resistance Fair
Water Resistance Good
Material Neoprene
Country of Origin Varies
(subject to change)