!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER CORD, 100 FT L, BLACK WIRE, BLACK, GREEN, WHITE JACKET, 16/3 SJ

RUBBER CORD, 100 FT L, BLACK WIRE, BLACK, GREEN, WHITE JACKET, 16/3 SJ

PICO

RUBBER CORD, 100 FT L, BLACK WIRE, BLACK, GREEN, WHITE JACKET, 16/3 SJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER CORD, 100 FT L, BLACK WIRE, BLACK, GREEN, WHITE JACKET, 16/3 SJ

RUBBER CORD, 100 FT L, BLACK WIRE, BLACK, GREEN, WHITE JACKET, 16/3 SJ

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC8904CR
  • Mfr. Model # 8904-C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Product Details

This rubber cord measures 100 feet L. This rubber cord meets the standards for CSA FT-2, UL-62, CSA Standard 22.2 No. 49, OSHA. It is black/green/white. This rubber cord features: indoor and outdoor use in dry locations, ideal for flex applications in harsh environments where the highest degree for oil resistant and extended service life are essential.

Technical Specs

  • ItemRubber Cord
  • Number of Conductors3
  • Insulation MaterialEPDM and CPE Jacket
  • Length100 ft
  • Conductor DesignStranded
  • Temp. Rating-40 Degrees F to 194 Degrees F
  • StandardsCSA FT-2, UL-62, CSA Standard 22.2 No. 49, OSHA
  • Product Type Cable
  • Wire Size 16 AWG
  • Wire Colour Black
  • Voltage 300V
  • Jacket Colour Black, Green, White
  • Special Features Indoor and Outdoor Use in Dry Locations, Ideal for Flex Applications in Harsh Environments Where the Highest Degree for Oil Resistant and Extended Service Life are Essential
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list