!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIRGO ULTRALIGHT BOOTS, MEN'S 8, WOMEN'S 10, EVA, 3.8 IN, BLACK, WATERPROOF

AIRGO ULTRALIGHT BOOTS, MEN'S 8, WOMEN'S 10, EVA, 3.8 IN, BLACK, WATERPROOF

TINGLEY

AIRGO ULTRALIGHT BOOTS, MEN'S 8, WOMEN'S 10, EVA, 3.8 IN, BLACK, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIRGO ULTRALIGHT BOOTS, MEN'S 8, WOMEN'S 10, EVA, 3.8 IN, BLACK, WATERPROOF

AIRGO ULTRALIGHT BOOTS, MEN'S 8, WOMEN'S 10, EVA, 3.8 IN, BLACK, WATERPROOF

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.96 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG21141.08
  • Mfr. Model # 21141.08
  • UNSPSC # 53111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.39 lbs

Product Details

These men's size-eight and women's size-10, Airgo ultralight boots have a 13½-inch height, a 3.8-inch width, and are made with EVA. These black boots are chemical- and slip-resistant. These waterproof boots are flexible and have a cleated sole pattern, which makes them ideal for agriculture, lawn, garden, general purpose, and foul weather applications.

Technical Specs

  • ItemUltra Lightweight Boot
  • Toe TypePlain
  • GenderUnisex
  • Footwear MaterialEVA
  • Midsole ConstructionFlexible
  • InsulatedYes
  • Metatarsal Guard StyleNone
  • Electrical Hazard RatedNo
  • Static DissipativeNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Insole ColourGrey
  • Boot Height15 in
  • Footwear ClosurePull-On
  • Style Number21141.08
  • Predominant Footwear ColourBlack
  • Footwear ShankNo
  • Midsole MaterialEVA
  • Shank MaterialEVA
  • Shoe Style Knee
  • Footwear Application Agriculture, Lawn and Garden, Foul Weather, General purpose
  • Size 8
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Boot Height Adjustment Standard Height
  • Oil Resisting Sole No
  • Completely Non Metallic Yes
  • Heel Style Flat
  • Waterproof Yes
  • Removable Insole Yes
  • Heel Height Less Than 1/2 in
  • CSA Footwear Standard Not Specified
  • Footwear Width 3 4/5 in
  • Colour Black
  • Height 13 1/2 in
  • Outsole Material EVA
  • Upper Material EVA
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list