!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNEE BOOTS, UNISEX/WATERPROOF/STEEL TOE, BLACK, SIZE 5, 15 IN H, D WIDE, PVC/STEEL

KNEE BOOTS, UNISEX/WATERPROOF/STEEL TOE, BLACK, SIZE 5, 15 IN H, D WIDE, PVC/STEEL

TINGLEY

KNEE BOOTS, UNISEX/WATERPROOF/STEEL TOE, BLACK, SIZE 5, 15 IN H, D WIDE, PVC/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNEE BOOTS, UNISEX/WATERPROOF/STEEL TOE, BLACK, SIZE 5, 15 IN H, D WIDE, PVC/STEEL

KNEE BOOTS, UNISEX/WATERPROOF/STEEL TOE, BLACK, SIZE 5, 15 IN H, D WIDE, PVC/STEEL

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.53 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG31341-05
  • Mfr. Model # 31341-05
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.69 lbs

Product Details

These steel toe, boots are size five, D wide, and 15 inches high to the knee. These waterproof boots have a PVC upper and outsole, with a steel shank and midsole. These black, unisex boots have a cleated footwear sole pattern. CSA approved.

Technical Specs

  • ItemKnee Boot
  • Toe TypePlain
  • GenderUnisex
  • Footwear MaterialEVA, PVC, Steel
  • InsulatedNo
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Removable InsoleYes
  • StandardsCSA Z195-14, CSA certified Z195-14, ISO 9001 Certified
  • Style Number31341.05
  • Predominant Footwear ColourBlack
  • For Outdoor TractionNo
  • Midsole MaterialSteel
  • ResistsAcids, Alkalies, Chemical, Electric Shock, Fats, Hydrocarbons, Oils
  • Toe ShapeRound
  • Shoe Style Knee
  • Footwear Application Construction, Agriculture, Industry, General Purpose
  • Size 5
  • Footwear Sole Pattern Cleated
  • Metatarsal Guard None
  • Oil Resisting Sole Yes
  • Waterproof Yes
  • Boot Height 15 in
  • CSA Footwear Standard CSA Z195-14
  • Footwear Width 3 2/5 in
  • Colour Black
  • Insulation Type None
  • Outsole Material PVC
  • Shank Material PVC
  • Upper Material PVC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list