!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX BOOTS, SZ 3, PVC, BLACK, 15 IN H, NON-CSA, 2E WIDTH, PULL-ON

UNISEX BOOTS, SZ 3, PVC, BLACK, 15 IN H, NON-CSA, 2E WIDTH, PULL-ON

PIONEER

UNISEX BOOTS, SZ 3, PVC, BLACK, 15 IN H, NON-CSA, 2E WIDTH, PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX BOOTS, SZ 3, PVC, BLACK, 15 IN H, NON-CSA, 2E WIDTH, PULL-ON

UNISEX BOOTS, SZ 3, PVC, BLACK, 15 IN H, NON-CSA, 2E WIDTH, PULL-ON

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.42 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV47101703
  • Mfr. Model # V4710170-3
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.805 lbs

Product Details

These black, unisex size 3 boots are made of PVCwith cut-off bands. They are waterproof and puncture/tear-resistant. The non-CSA industry boots have a soft plain toe, comfortable fit, 2E width, pull-on closure, logger heel, two cut-off lines, 15-inch height, removable insole, durable/flexible PVC shaft, and heavy-duty PVC compounded sole.

Technical Specs

  • ItemBlack PVC Plain Toe Boot
  • Toe TypeSoft
  • GenderUnisex
  • Footwear MaterialPVC
  • Puncture Resistant InsoleNo
  • Metatarsal Guard StyleNone
  • Electrical Hazard RatedNo
  • Completely Non MetallicYes
  • Heel StyleLogger
  • WaterproofYes
  • Footwear ClosurePull-On
  • Footwear Width2E
  • ColourBlack
  • Height15 in
  • Upper MaterialSynthetic
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Industry
  • Size 3
  • Footwear Sole Pattern Lug
  • Insulated No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Removable Insole Yes
  • Style Number 1011
  • Predominant Footwear Colour Black
  • Footwear Shank No
  • Outsole Material PVC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list