!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SZ 11, RUBBER/COTTON CANVAS, BLACK, 15 IN HEIGHT, CSA, 18KV, FORESTRY

MEN'S BOOTS, SZ 11, RUBBER/COTTON CANVAS, BLACK, 15 IN HEIGHT, CSA, 18KV, FORESTRY

VIKING

MEN'S BOOTS, SZ 11, RUBBER/COTTON CANVAS, BLACK, 15 IN HEIGHT, CSA, 18KV, FORESTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SZ 11, RUBBER/COTTON CANVAS, BLACK, 15 IN HEIGHT, CSA, 18KV, FORESTRY

MEN'S BOOTS, SZ 11, RUBBER/COTTON CANVAS, BLACK, 15 IN HEIGHT, CSA, 18KV, FORESTRY

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.44 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW88-11
  • Mfr. Model # VW88-11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These Ultimate black, men's size 11 construction boots are made of SBR blended natural rubber with a cotton canvas lining. They are circular saw cut/oil/slip/heat-resistant and meet CSA/ASTM standards. The 18kV electric shock-resistant boots have a 15-inch height, steel toe/plate, D width, and kick-off spur. They are suitable for use in forestry.

Technical Specs

  • ItemConstruction Boot
  • Toe TypeSteel
  • Size11
  • InsulatedNo
  • WaterproofYes
  • StandardsCSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, Chainsaw Cut Protection Class 2, EN ISO 20345:2011, EN ISO 17249:2004, SB/PE/HRO/FO/SRA
  • Footwear WidthD
  • ColourBlack, Blue
  • Height15 in
  • Midsole MaterialSteel
  • ResistsCement, Oil, Chemicals, Slips, Contact Up to 300 Degrees C, Saw Cut Resistance
  • Toe ShapeRound
  • Shoe Style Knee
  • Gender Men's
  • Footwear Sole Pattern Lug
  • Metatarsal Guard None
  • Boot Height 15 in
  • Style Number VW88
  • Predominant Footwear Colour Black
  • For Outdoor Traction Yes
  • Insulation Type None
  • Outsole Material NBR
  • Shank Material Steel
  • Upper Material Nitrile Butadiene Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list